missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Cryogenic Tubes with Internal Thread Screw Cap
Manufactured from polypropylene. BRAND™ Cryogenic Tubes with Internal Thread Screw Caps include a large frosted marking area with colored cap inserts to provide easy sample identification. Graduated, U-bottom shape with 12.5mm outer diameter. Sterile, RNase-, DNase-, DNA and endotoxin-free. Temperature stability to -196 °C, and autoclavable at 121 °C (2 bar).
£357.00
Specifications
Diameter (Metric) | 12.5 mm |
---|---|
Product Type | Cryogenic Storage Tube |
Certifications/Compliance | DIN EN 285, IVD-Directive 98/79 CE |
Autoclavable | Autoclavable |
Capacity (Metric) | 2.0 mL |
Product Code | Brand | Height (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Bottom Shape | Price | Quantity & Availability | ||||
10135500
|
Brand™
114841 |
49 mm | Self-standing U-bottom |
£357.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
10410951
|
Brand™
114842 |
48 mm | U-bottom |
£357.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
Description
- Manufactured from polypropylene
- Graduated
- Outer diamter: 12.5mm
- U-bottom
- Large frosted marking area and colored cap inserts provide easy sample identification.
- Temperature stability to -196 °C.
- γ-ray sterile (SAL 10-6) and autoclavable at 121 °C (2 bar).
- DIN EN 285, CE-marked according to IVD-Directive 98/79 CE.
- Cryogenic tubes are sterile, RNase-, DNase-, DNA and endotoxin-free.
Specifications
12.5 mm | |
DIN EN 285, IVD-Directive 98/79 CE | |
2.0 mL | |
Up to 1.8 mL | |
Sterile | |
Screw Cap |
Cryogenic Storage Tube | |
Autoclavable | |
Polypropylene | |
Yes | |
Yes |