Learn More
Taylor Wharton™ K Series Cryogenic Storage System 24K With CryoCon Automatic Level Controller
The high-capacity K Series systems accommodate various inventory control systems. They are connected to a liquid nitrogen tank by a hose and are equipped with a CryoCon automatic level controller which monitors and controls the level of liquid nitrogen.
Brand: Taylor Wharton™ 24K+M505K
Description
Cryogenic System 24K- Vapour or liquid storage
- Superior vacuum performance
- Stainless steel vacuum vessel/durable powder coated cabinet
- Castor mounted
- High capacity - holds up to 38,350 x 2 mL vials, or up to 739,500 x 0.25 mL straws
- Accommodates various inventory control systems
- Hose connects the 24K to a liquid nitrogen tank
- Suitable for storage of biological specimens or larger objects such as organs for transplantation
- Monitors and controls level of liquid nitrogen
- Compliant to Medical Devices Directive MDD 93/42 EC
- Level display and automatic refilling of nitrogen
- Temperature display and control
- Alarms for high temperature, level sensor fault, low nitrogen supply, open lid, and unauthorized access
- Allows manual filling
- Data logging with serial port for PC or printer
- Simultaneous or sequential filling in the case of multiple installations
- Connection for centralized gas bypass control
- Automatic defogging when lid is open
- Quick chill when lid is closed
- Password controlled access and programming
- Software updates can be forwarded by email
- Available options include: RS 485 interface, Gas bypass (individual), 4-20mA, 0-2 and 0-10V interface for temperature recording, CryoData PC software, PC/Printer cable
Specifications
Cryogenic storage system with CryoCon automatic level controller | |
24K | |
52 Days | |
Cryokonservator 24K | |
CryoCon controller | |
405.7 lb. | |
864 x 965 x 1118 mm |
787 mm (neck) | |
7 L/Day | |
360 L | |
High capacity cryogenic storage | |
1 Ea. | |
184 kg |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.