missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers
Shop All Thermo Scientific Products
Click to view available options
For Use With (Equipment):
CryoPlus 1
CryoPlus 1, 2, 3, 4
CryoPlus 2
CryoPlus 3
CryoPlus 4
Holds:
Bags (25 mL)
Fenwal 4R5461 Bags (250 mL)
Fenwal 4R5462 Bags (500 mL)
Fenwal 4R9951 Bags (50 mL)
Gambro DF-200 Bags (500 mL)
Gambro DF-700 Bags (700 mL)
Vials (2 mL)
Type:
Canister
Canister Cane Storage, Vapor Phase
Frames, Liquid Phase
Frames, Vapor Phase
Platform Divider
Sliding Canister
Unit Size:
1 set
Each
Pack of 6
Description
Maximize capacity and protect sample integrity. Thermo Scientific™ CryoPlus™ Canisters, Frames and Dividers are for use with CryoPlus LN2 cryopreservation storage systems. Ideal for storing blood, blood components and bone marrow.
Frames (liquid)
- 50mL bag capacity, Fenwal 4R9951, holds 7 canisters
- 250mL bag capacity, Fenwal 4R5461, holds 4 canisters
- 500mL bag capacity, Fenwal 4R5462, holds 4 canisters
- 500mL bag capacity, Gambro DF-200, holds 4 canisters
- 700mL bag capacity, Gambro DF-700, holds 4 canisters
Canisters
- 50mL bag capacity, Fenwal 4R9951, swing arm canister
- 250mL bag capacity, Fenwal 4R5461, sliding canister
- 500mL bag capacity, Fenwal 4R5462, sliding canister
- 500mL bag capacity, Gambro DF-200, sliding canister
- 500mL bag capacity, Gambro DF-200, swing arm canister
- 700mL bag capacity, Gambro DF-700, sliding arm canister
- 700mL bag capacity, Gambro DF-700, swing arm canister
Platform Dividers
- 50mL Fenwal 4R9951 for frames and canisters
- 250mL Fenwal 4R5461 for frames and canisters
- 500mL Fenwal 4R5462 for frames and canisters
- 500mL Gambro DF-200 for frames and canisters
- 700mL Gambro DF-700 for frames and canisters
Specifications
Specifications
| Type | Frames, Liquid Phase |
| Capacity (Metric) | 700 mL |
| Door Style | Sliding |
| For Use With (Equipment) | CryoPlus 1, 2, 3, 4 |
| Holds | Fenwal 4R9951 Bags (50 mL) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction