missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ CryoPlus™ Series Racks and Holders
Shop All Thermo Scientific Products
Click to view available options
Type:
Arrowhead Rack, Liquid Phase
Arrowhead Rack, Vapor Phase
Square Rack, Liquid Phase
Square Rack, Vapor Phase
Vertical Rack, Liquid Phase
Vertical Rack, Vapor Phase
Includes:
10 Cardboard Boxes (81 Cell Divider)
11 Cardboard Boxes (100 Cell Divider)
11 Stainless Steel Boxes (100 Cell Divider)
11 Stainless Steel Boxes (81 Cell Divider)
12 Cardboard Boxes (100 Cell Divider)
12 Cardboard Boxes (81 Cell Divider)
12 Stainless Steel Boxes (81 Cell Divider)
13 Cardboard Boxes (100 Cell Divider)
13 Cardboard Boxes (81 Cell Divider)
13 Stainless Steel Boxes (100 Cell Divider)
4 Boxes
5 Cardboard Boxes (100 Cell Divider)
6 Cardboard Boxes (100 Cell Divider)
7 Cardboard Boxes (100 Cell Divider)
7 Cardboard Boxes (81 Cell Divider)
8 Cardboard Boxes (100 Cell Divider)
Unit Size:
Each
Description
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Cardboard boxes
- Vertical (2mL with 100 cell divider)
- Square (2, 4 or 5mL with 100 cell divider)
- Arrowhead (2, 4 or 5mL with 81 cell divider)
Polycarbonate boxes
- Vertical (2mL with 100 or 81 cell division)
- Square (2mL with 100 or 81 cell division; 4mL with 81 cell division)
Stainless-steel boxes†
- Square (2 or 4mL)
- Arrowhead (2mL)
Specifications
Specifications
| Type | Vertical Rack, Liquid Phase |
| Capacity (Metric) | 5 mL |
| For Use With (Equipment) | CryoPlus 1,2,3,4 |
| Includes | 5 Cardboard Boxes (100 Cell Divider) |
| Holds | Boxes |
| Rack Capacity | 5 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction