missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Epredia™ CryoStar™ NX50 Cryostat
Manual cryostat designed to accommodate the needs of the routine clinical laboratory by offering a form-fitting ergonomic design, with optional height adjustment, vacutome and cold D disinfection.
£25850.00 - £33345.00
Specifications
Product Type | Cryostat |
---|---|
Defrost | Programmed/Immediate |
Blade Holder Approach | Stepper motor controlled through simple touch screen display |
Knife Temperature Control | -27°C; to -20°C ±2°C at +20° to +30°C Room Temperature |
Sectioning Range | 0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) |
Product Code | Brand | Configuration | Includes | Voltage | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Configuration | Includes | Voltage | Price | Quantity & Availability | |||
13435949
|
Epredia™
957140 |
OPD | Object Cooling, Peltier, Cold Disinfection | 220/240 V |
£28340.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13455949
|
Epredia™
957150 |
OPHD | Object Cooling, Peltier, Height Adjustment, Cold Disinfection | 220/240 V |
£29455.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13465949
|
Epredia™
957160 |
OPDV | Object Cooling, Peltier, Cold Disinfection, Vacutome | 220/240 V |
£31680.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13445949
|
Epredia™
957170 |
OPHV | Object Cooling, Peltier, Height Adjustment, Vacutome | 220/240 V |
£29680.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13475949
|
Epredia™
957200 |
OPV | Object Cooling, Peltier, Vacutome | 220/240 V |
£28565.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13485949
|
Epredia™
957210 |
OPH | Object Cooling, Peltier, Height Adjustment | 220/240 V |
£27230.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13495949
|
Epredia™
957220 |
OP | Object Cooling, Peltier | 220/240 V |
£26125.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15300785
|
Epredia™
957230 |
OPHV | Object Cooling, Peltier, Height Adjustment, Vacutome | 110/120 V |
£30585.00
1 pack |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
13405959
|
Epredia™
957240 |
OPHVD | Object Cooling, Peltier, Height Adjustment, Vacutome, Cold Disinfection | 220/240 V |
£33345.00
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15370785
|
Epredia™
957270 |
OPV | Object Cooling, Peltier, Vacutome | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15310775
|
Epredia™
957100 |
OPD | Object Cooling, Peltier, Cold Disinfection | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15370765
|
Epredia™
957180 |
OPH | Object Cooling, Peltier, Height Adjustment | 100 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15390765
|
Epredia™
957190 |
OPHV | Object Cooling, Peltier, Height Adjustment, Vacutome | 100 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15330775
|
Epredia™
957110 |
OPHD | Object Cooling, Peltier, Height Adjustment, Cold Disinfection | 110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15360775
|
Epredia™
957120 |
OPDV | Object Cooling, Peltier, Cold Disinfection, Vacutome | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15380775
|
Epredia™
957130 |
OPHVD | Object Cooling, Peltier, Height Adjustment, Vacutome, Cold Disinfection | 110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15320785
|
Epredia™
957250 |
OP | Object Cooling, Peltier | 100/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15330765
|
Epredia™
957080 |
OPHD | Object Cooling, Peltier, Height Adjustment, Cold Disinfection | 100 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15350765
|
Epredia™
957090 |
OPHVD | Object Cooling, Peltier, Height Adjustment, Vacutome, Cold Disinfection | 100 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
15340785
|
Epredia™
957260 |
OPH | Object Cooling, Peltier, Height Adjustment | 110/120 V |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
The CryoStar NX50 Cryostat follows in the footsteps of the popular CryoStar NX70 Cryostat by offering standard features well-suited to the routine clinical histology laboratory.
Ergonomic/Safety features
- Optional height adjustment from 82-112 cm to allows for sectioning while sitting or standing and accommodates users of different heights quickly
- Body contoured band and integrated arm rest controls
- Motorised coarse advance to max 3 mm/s
- Cold Disinifection (Optional) Disinfections the cold cryochamber in just 50 minutes.
- Handwheel lock, blade guard and magnetic blade removal tool
- 3 Program memory for storage of regular sectioning parameters
- Touch screen operation with intuitive software to accommodate multiple users
- Manual sectioning - For motorized sectioning please see the NX70 cryostat
- Spacious stainless steel chamber for workflow organisation
- Chamber cooling to -25°C±2°C (at 20°C ambient)
- Separate specimen head cooling to -43°C±2°C (at 20°C ambient)
- Continuously cooled knife holder to -27°C±2°C (at 20°C ambient)
- 18 cryobar storage positions including 1 quick freeze location
- Integrated peltier fast freezing device rapidly cools to -57°C±3°C
- Vacutome (Optional) for stretching of cryosections
- Manual light touch rotary flywheel
- Section thickness from 0.5 μm to 500 μm
- Precise stepping motor blade advance for minimal vibration
- when sectioning
- Vertical stroke length of 64 mm
- 48 mm horizontal feed range
- 20 μm specimen retraction on return stroke, with optical indication
- Sample orientation adjustable 8° in the Y axis for increased stability and 360° z axis rotation
- Standard unit includes Rapid Response Object Head Temperature Control, form-fitting design and color touch screen user interface for control of instrument functions
- Optional features include integrated height control, cold disinfection module and vacutome system
Spécification
Cryostat | |
Stepper motor controlled through simple touch screen display | |
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section) | |
20 μm | |
5 to 30μm in 5μm steps; 30 to 100μm in 10μm steps; 100 to 200μm in 20μm steps; 200 to 500μm in 50μm steps | |
Disposable blade carrier 8 to 16° | |
-57°C ±3°C (-70.6°F +35.6° to -26.6°F) at +20°C/+58°F ambient | |
Manually adjusted to specimen size | |
48 mm | |
100 cm | |
82 to 112 cm | |
75.5 cm | |
200 kg |
Programmed/Immediate | |
-27°C; to -20°C ±2°C at +20° to +30°C Room Temperature | |
y-axes 8° adjustable for increased stability; Z axis adjustable 360° | |
43 ±2°C at +20°C Room Temperature | |
64 mm | |
Motorized (on/off) | |
Manual | |
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps | |
39.4 in. | |
32.3 to 44.0 in. | |
29.7 in. | |
440 lb. |