missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ CryoStar™ NX70 Cryostat

Accommodate the needs of both research and clinical laboratories with the Epredia™ CryoStar™ NX70.

Brand:  Epredia™ 957010L


Code : NEW

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 15340755

  • £45100.00 / 1 pack
Estimated Shipment: 09-09-2024
to see stock.

Description

Description

Standard Features
  • Knife advance
  • Designations for both low and high blade holders
  • Multi-axis specimen orientation
  • High quality motorized sectioning
  • Specimen retraction
Optional Features
  • Cold Disinfection with Cryostar NX70 D
  • Vacutome with Cryostar NV70 V
  • Both Cold Disinfection and Vacutome with Cryostar NX70 DV
Ease of Use
  • Large open chamber with bright LED lighting
  • Integrated color LCD touch screen
  • Joystick
Temperature Control
  • Precise control through periods of prolonged use
  • Rapid Response Temperature Control cools object holder, blade holder and cryobar only
Comfortable Ergonomic Design
  • Integrated electronic height adjustment from 32 to 44 inches
  • Form-fitting front panel and arm rest to reduce user fatigue
Includes: Low-profile blade holder, high-profile blade holder or 16 cm steel knife carrier
 
Ordering Information: Low- or High-profile blade holder or 16 cm steel knife carrier must be designated at time of ordering.
Specifications

Specifications

With Cold D With Low-Profile Blade Carrier
Programmed/Immediate
All standard features: electronic height adjustment, Rapid Response Temperature Control, multi-axis specimen orientation, motorized sectioning, specimen retraction, form-fitting design
-35°C to -5°C at 20°C room temp. (decrease 0.5°C/1°C room temp. increase)
3 mm/sec. max. (variable speed by joystick control)
20 μm
0.5 to 5μm in 0.5μm steps, 5 to 10μm in 1μm steps, 10 to 20μm in 2μm steps, 20 to 50μm in 5μm steps, 50 to 100μm in 10μm steps
Disposable blade carrier 8 to 16°
Manual and motorized, electronically controlled
Manually adjusted to specimen size
48 mm
100 cm
82 to 112 cm
75.5 cm
440 lb.
Certificate of Hygiene, CE Marked
Integrated Color LCD Touchscreen
LED
0.5 to 100μm (Fine Section), 5 to 500μm (Trim Section)
x- and y-axes universal 7° with zero positioning; z-axis up to 360°
-50°C to +10°C at +20°C Room Temperature (decrease 0.7°C/1°C room temp. increase)
64 mm
Motorized (on/off)
0 to 256 mm/sec.
0.5 to 5μm in 0.5μm steps; 5 to 10μm in 1μm steps; 10 to 20μm in 2μm steps; 20 to 50μm in 5μm steps; 50 to 100μm in 10μm steps
39.4 in.
32.3 to 44.0 in.
29.7 in.
-60°C Max.
200 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers