missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ CryoStorage Vials, 3D SafeCode
Provides a 3-level coding of the SafeCode system (datamatrix code, barcode, and clear writing) to enable safe sample identification. Up to 96 pre-labeled vials are pre-racked and pre-capped (0.5 mL to 4.0 mL) for storage applications.
£640.55 - £1305.00
Specifications
Material | Polypropylene |
---|---|
RNase Free | Yes |
Dnase Free | Yes |
Barcode | 2D SafeCode |
Type | Coded Cryobank Vial System |
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Sterility | Price | Quantity & Availability | |||||
16476869
|
Eppendorf™
0030079400 |
0.5 mL | Non-sterile |
£1260.02
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16486869
|
Eppendorf™
0030079418 |
1.0 mL | Non-sterile |
£1239.94
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16496869
|
Eppendorf™
0030079426 |
1.5 mL | Non-sterile |
£640.55
Pack of 480 |
In Stock
Log in to see stock. |
|||||
16406879
|
Eppendorf™
0030079434 |
2.0 mL | Non-sterile |
£661.64
Pack of 480 |
In Stock
Log in to see stock. |
|||||
16416879
|
Eppendorf™
0030079442 |
4.0 mL | Non-sterile |
£720.87
Pack of 480 |
In Stock
Log in to see stock. |
|||||
16426879
|
Eppendorf™
0030079450 |
0.5 mL | Sterile |
£1239.94
Pack of 960 |
Estimated Shipment: 30-04-2025
Log in to see stock. |
|||||
16436879
|
Eppendorf™
0030079469 |
1.0 mL | Sterile |
£1305.00
Pack of 960 |
In Stock
Log in to see stock. |
|||||
16446879
|
Eppendorf™
0030079477 |
1.5 mL | Sterile |
£661.64
Pack of 480 |
In Stock
Log in to see stock. |
|||||
16456879
|
Eppendorf™
0030079485 |
2.0 mL | Sterile |
£717.86
Pack of 480 |
In Stock
Log in to see stock. |
|||||
16466879
|
Eppendorf™
0030079493 |
4.0 mL | Sterile |
£740.95
Pack of 480 |
In Stock
Log in to see stock. |
|||||
Description
- 3-level coding for safe sample identification
- ECC 200 error correction function enables safe code reading with up to 30 % damaged codes
- Temperature range: -196 °C (gas phase of LN2) to +121 °C
- Manufactured from high-quality polypropylene in class VIII cleanroom for highest sample purity
- Pre-capped and pre-racked for comfortable handling
- Additional information on vials available via Eppendorf website for documentation purposes
- Direct import into Eppendorf eLABInventory and eLABJournal software for convenient handling
Specifications
Polypropylene | |
Yes | |
Coded Cryobank Vial System |
Yes | |
2D SafeCode |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Eppendorf™ CryoStorage Vials, 3D SafeCode