missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryotags™ Label Sheets
Adhesive Cryotags™ Label Sheets for secure and uncompromised labeling of cryotubes and other laboratory equipment.
Brand: Fisherbrand™
54.81 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.66000kg
Description
- Temperature resistance from −196° to +150°C.
- Liquid and vapor phase LN2, water baths to 100°C and autoclaving and moderate ovens to 150°C.
- Chemically inert and resistant to most solvents and caustic agents
- Adheres to most plastics (100% virgin PP tubes recommended), glass and metals without cracking, peeling, or degrading.
- Label sheets will not jam printers.
- Flexible polyolefin material and acrylic adhesive.
- Unique combo expands and contracts together with temperature fluctuations.
- 20 sheets per pack.
- Autoclavable.
- Disposable.
Specifications
Autoclavable | |
None | |
Matte | |
Polyolefin | |
Labels | |
Secure labeling | |
3 across; 10 down | |
20 Sheets/Pk. | |
67 x 25 mm | |
67 x 25 mm |
Acrylic | |
White | |
Sheet | |
Single-side Printable | |
Non-sterile | |
Racks and boxes | |
119 | |
600 Pk. | |
-196°C to +150°C |