missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific™ CryoTags™ Roll

Flexible general use labels withstand cryogenic freezer storage conditions, autoclaving, boiling water baths and centrifugation without cracking, peeling, or degrading. (Available in a variety of colors for easy color coding.)

Brand:  Heathrow Scientific™ HEACRY-2000-G

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 15701659

  • £58.35 / Pack of 1000
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

For secure uncompromised labeling

  • Temperature resistance -196°C to 150°C
  • Liquid and vapor phase LN2, water baths to 100°C
  • Autoclaving and moderate ovens to 150°C
  • Chemically inert resistant to most solvents and caustic agents
  • Adheres to most plastics (100% virgin PP tubes recommended), glass and metals
  • Withstands extreme temperatures without cracking, peeling, or degrading
  • Label sheets will not jam printers
  • Flexible polyolefin material and acrylic adhesive
  • Unique combo expands and contracts together with temperature fluctuations
  • Autoclavable
  • Waterproof
  • Disposable
Specifications

Specifications

Acrylic
Roll
Flexible label
General use
200
1.5 in.
0.75 in.
Green
Polyolefin
Liquid and vapor phase LN2, water baths, autoclaving and moderate ovens, freezers
1
-196°C to +150°C
38 mm
19 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers