Learn More
Heathrow Scientific™ CryoTags™ Roll
Flexible general use labels withstand cryogenic freezer storage conditions, autoclaving, boiling water baths and centrifugation without cracking, peeling, or degrading. (Available in a variety of colors for easy color coding.)
Brand: Heathrow Scientific™ HEACRY-2000-R
52.79 GBP valid until 2024-08-30
Use promo code "21715" to get your promotional price.
Additional Details : Weight : 1.00000kg
Description
For secure uncompromised labeling
- Temperature resistance -196°C to 150°C
- Liquid and vapor phase LN2, water baths to 100°C
- Autoclaving and moderate ovens to 150°C
- Chemically inert resistant to most solvents and caustic agents
- Adheres to most plastics (100% virgin PP tubes recommended), glass and metals
- Withstands extreme temperatures without cracking, peeling, or degrading
- Label sheets will not jam printers
- Flexible polyolefin material and acrylic adhesive
- Unique combo expands and contracts together with temperature fluctuations
- Autoclavable
- Waterproof
- Disposable
Specifications
Acrylic | |
Roll | |
Flexible label | |
General use | |
200 | |
1.5 in. | |
0.75 in. |
Red | |
Polyolefin | |
Liquid and vapor phase LN2, water baths, autoclaving and moderate ovens, freezers | |
1 | |
-196°C to +150°C | |
38 mm | |
19 mm |