missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tall-Form Class B Measuring Cylinders

Designed with permanent graduations moulded in for reproducibility.

Brand:  Kartell™ 0157300

 View more versions of this product

Product Code. 10757901

  • £229.00 / Pack of 30
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Designed with permanent graduations moulded in for reproducibility.

    • Made from Polymethylpentene (TPX™)
    • Crystal clear
    • Autoclavable and chemical resistant
    • Can be used for liquids up to 170°C
    • No wetting or meniscus 
    • Chemically cleaner than glass and non-absorbant
    • With pentagon base for added stability
    • Suitable for food stuff
Specifications

Specifications

100 mL
±1 mL
B
31 mm
Autoclavable
1mL
Foodstuff
9.8 in.
Graduated Measuring Cylinder
PMP
ISO 6706-1981 (E)
Permanent molded graduations
10 mL
170°C
Cylindrical
Pentagonal
249 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers