missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Tygon™ LMT-55 Tubing with Three Stop Configuration

Formulated for resistance to flex fatigue and abrasion and is less permeable than rubber tubing. Tygon™ LMT-55 Tubing with Three Stop Configuration handles virtually all inorganic chemicals found in the lab.

Brand:  Saint Gobain Life Sciences 070535-16-ND

Code : 02

Additional Details : Weight : 0.99000kg

 View more versions of this product

Product Code. 10773816

  • £63.85 / Pack of 12
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Bio-based formulation delivers excellent performance
  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Slips easily over fittings and grips securely for simple lab set-ups
  • Contains no BPA or phthalates
  • Standard sizes available to hold full vacuum at room temperature
Typical Applications
  • General laboratory
  • Food and beverage
  • Biopharmaceutical
  • Analytical instruments
  • Peristaltic and vacuum pumps
  • Ideal for condensers, incubators, desiccators, gas lines and drain line
Specifications

Specifications

Pump Tubing
0.06 in.
Tygon LMT-55
3.12 mm
38.1 cm
0.90 mm
-50°C
1.42 x 3.12 mm
74°C
FDA Compliant, NSF, 3-A, USP Class VI
1.42 mm
0.12 in.
1.25 ft.
0.04 in.
Autoanalyser and ICP Peristaltic Pump
12 Pk.
Crystal Clear
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions