missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint Gobain Life Sciences Tygon™ S3™ E-LFL Pump Tubing with 3-stop Configuration
Fits tightly to glass and metal, bends to small radius curves, is nontoxic, and transparent. Tygon™ S3™ E-LFL Pump Tubing with 3-stop Configuration has the longest flexible life of all Tygon™ clear tubing.
£164.00 - £640.00
Specifications
Product Type | Pump Tubing |
---|---|
Certifications/Compliance | USP Class VI, ISO 10993, FDA |
Material | Tygon S3 E-LFL |
Overall Length (English) | 15 in. |
Overall Length (Metric) | 381 mm |
Product Code | Brand | Color Code | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color Code | Diameter (Metric) Inner | Diameter (Metric) Outer | Price | Quantity & Availability | |||
11842871
|
Saint Gobain Life Sciences
070603-19-ND |
Yellow/Blue | 1.52 mm | 3.22 mm |
£640.00
Pack of 60 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
11877331
|
Saint Gobain Life Sciences
070603-03-ND |
Orange/Blue | 0.25 mm | 2.05 mm |
£640.00
Pack of 60 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
15131733
|
Saint Gobain Life Sciences
070603-03-ND |
Orange/Blue | 0.25 mm | 2.05 mm |
£164.00
Pack of 12 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
11827341
|
Saint Gobain Life Sciences
070603-17-ND |
Violet/Orange | 2.54 mm | 4.24 mm |
£640.00
Pack of 60 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
|||
15161793
|
Saint Gobain Life Sciences
070603-18-ND |
Violet/White | 2.79 mm | 4.49 mm |
£169.00
Pack of 12 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||
Description
- Over 1,000 hour pump tubing life at 0 psi
- Over 600 hour pump tubing life at 10 psi
- Extremely low particle spallation
- Contains no BPA or phthalates
Specifications
Pump Tubing | |
Tygon S3 E-LFL | |
381 mm | |
For peristaltic pump | |
-59.8°F | |
12 Pk. | |
56 (Shore A) | |
165.2°F |
USP Class VI, ISO 10993, FDA | |
15 in. | |
0.04 in. | |
For use in peristaltic pump applications | |
-51°C | |
Crystal Clear | |
Flexible | |
74°C |