missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Multiroir™ Crystal Polystyrene Transmission Lab Box
Use these boxes for a variety of storage needs. Multiroir™ Crystal Polystyrene Transmission Lab Boxes are ideal for conservation, storage and presentation of products. Boxes are made of crystal polystyrene, a resistant material obtained by polymerization of styrene monomer CH2 = CH-Ph.
£30.20 - £101.00
Specifications
Color | Transparent |
---|---|
Material | Polystyrene |
Shape | Rectangular |
Product Type | Transmission Lab Box |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11742944
|
Multiroir™
45104 |
1.3 L |
£30.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11762944
|
Multiroir™
45106 |
10.85 L |
£101.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11752944
|
Multiroir™
45105 |
3.7 L |
£46.55
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Transparent, stackable and highly resistant to UV
- Integrated Label holder
- Chemically inert plastic
- Food contact quality
- Funds and above have male-female reliefs that lock stacking and provide perfect storage stability
- The tight tolerances of the fitting of the cover on the base ensure a good seal
Specifications
Transparent | |
Polystyrene | |
Rectangular | |
Transmission Lab Box |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Multiroir™ Crystal Polystyrene Transmission Lab Box