missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ CS-CLASSIC-G Two-Door Four-Window Safety Chemical Storage Cabinets
For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.
Brand: Asecos™ 3049604030518
Weitere Details : Weight : 165.00000kg
Beschreibung
- Robust construction and longevity – sturdy all-welded construction for high industrial requirements
- High-quality, scratch-resistant outer body
- Double-walled door construction
- In accordance with TRGS 510
- Available with double or single wing doors with fixed windows
- Modern bicolor design – body in light gray, wing doors in a variety of colors
- Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
- Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
- Interior equipment available includes pull-out shelves and bottom collecting sumps
- Powder-coated textured surface
- No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle
Spezifikation
520 x 1055 x 1950 mm | |
493 x 996 x 1835 mm | |
6 x 30 kg/33 L powder-coated sheet steel pull-out shelves with PP sump | |
Storage of non-flammable chemicals and toxic substances | |
Wing, 4 windows | |
Steel |
175 kg | |
Yellow | |
Safety storage cabinet | |
600 kg | |
Powder-coated | |
2 |