missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Asecos™ CS-CLASSIC Two-Door Light Gray Safety Storage Cabinet
For the safe and proper storage of non-flammable chemicals and toxic substances in working areas.
£880.86 - £901.53
Specifications
Certifications/Compliance | TRGS 510 |
---|---|
Color | Light Gray |
Dimensions (D x W x H) | 520 x 1055 x 1950 mm |
Dimensions (D x W x H) Interior | 493 x 996 x 1835 mm |
Material | Steel |
Product Code | Brand | Load Bearing Capacity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Load Bearing Capacity | Price | Quantity & Availability | |||||
15556875
|
Asecos™
3049504130510 |
3 x powder-coated sheet steel shelves, 100 kg each, Insert 60 kg, Sump 33 L, Maximum load 600 kg |
£901.53
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15895101
|
Asecos™
3049504130508 |
3 x Galvanized Sheet Steel Shelves: 100 kg each, Insert: 60 kg, Sump: 33 L, Maximum load: 600 kg |
£880.86
Each |
Estimated Shipment: 19-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Robust construction and longevity – sturdy all-welded construction for high industrial requirements
- High-quality, scratch-resistant outer body
- Double-walled door construction
- In accordance with TRGS 510
- Available with double or single wing doors
- Modern bicolor design
- Ventilation – ready for connection to a technical exhaust system (DN 75), natural ventilation at the cabinet bottom
- Adjusting aids are integrated in the cabinet base, fast and effective compensation for uneven floors
- Interior equipment available includes height-adjustable shelves, pull-out shelves and bottom collecting sumps
- Powder-coated textured surface
- No unauthorized use – doors lockable with cylinder locking, integrated into the turning handle
Specifications
TRGS 510 | |
520 x 1055 x 1950 mm | |
Steel | |
Wing | |
2 | |
110 kg |
Light Gray | |
493 x 996 x 1835 mm | |
Safety storage cabinet | |
Storage of non-flammable and toxic substances | |
Powder-coated |