missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ CTC LEAP PAL COMBI-xt HDHT Headspace Syringes

Operate leak-free thanks to a dynamic seal created by a spring-in-plunger design. Hamilton™ CTC LEAP PAL COMBI HDHT Headspace Syringes feature the high dynamic HD plunger which compensates for different expansion coefficients, creating a better seal over a larger range of temperatures.

Brand:  Hamilton™ 209682

 View more versions of this product

Product Code. 15376209

  • £258.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Performs over a large temperature range up to 200°C
  • Needle attachment is chemically inert, eliminating detached needles due to contact with organic, and chlorinated solvents
  • Needle attachment minimizes ghost peaks for wider range of sample components to be analyzed
  • Spring-in-plunger design creates dynamic seal between plunger tip and inside of the glass barrel for leak-free operation
  • Available in volumes ranging from 1 to 5mL
Specifications

Specifications

Not Autoclavable
0.0102 in.
0.0187 in.
2 in.
Gastight, Headspace Syringe
392°F
68°F
20°C
1 mL
CTC LEAP CombiPAL Autosampler
26 G
0.26 mm
0.47 mm
50.8 mm
29 psig (2 bar)
200°C
1001 GF
1/Pk.
5
Glue-Free
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers