missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ High-Capacity Micro Balance
Offering high accuracy and weighing performance. Sartorius Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.
£25781.11 - £28125.00
Specifications
Certifications/Compliance | ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant |
---|---|
Stabilization Time | 3.5 sec. |
Temperature Range (Metric) | 5°C to 40°C |
Type | High-Capacity Micro Balance |
Weighing Modes | Mass unit conversion, density determination, stati |
Product Code | Brand | Capacity | Readability | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Price | Quantity & Availability | ||||
15999386
|
Sartorius
MSA66P-000-DH |
12 g, 61 g | 0.001, 0.01 mg | N/A | |||||
15989386
|
Sartorius
MSA36S-000-DH |
31 g | 0.001 mg | N/A | |||||
15718259
|
Sartorius
MSA36P-000-DH |
6 g, 31 g | 0.001, 0.01 mg | N/A | |||||
Description
- Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
- Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
- No more wasting of expensive samples- Save costs by eliminating the need for using weigh boats and/or weigh paper
- Extended space on large 50 mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
- Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
- Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
- Two full-resolution (S) and two Polyrange (P) models available
- All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
- Guide-assisted leveling (graphically shows which way to move the leveling feet)
- Q-Apps available - standard and customized
Specifications
ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant | |
5°C to 40°C | |
Mass unit conversion, density determination, stati | |
181 mm | |
100/240 VAC 50/60 Hz |
3.5 sec. | |
High-Capacity Micro Balance | |
Weighing cell: 222mm; display: 240mm | |
Weighing cell: 435mm; display: 358mm |