missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCA User Interface

Shop All Sartorius Products


Click to view available options
Capacity:
120 g
220 g
320 g
520 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass
Unit Size:
1 unit
Each
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
Specifications
| Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
| Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
| Description | Draft shield U - Manual glass |
| Capacity | 520 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.1 mg |
| Includes | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass |
| Languages | English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean |
| Leveling | Automation motorized |
| Linearity | ± 0.2 mg |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
