missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCA User Interface

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
Brand: Sartorius MCA224S-2S00-U QP99
10298.18 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Services
10-year warranty

Specifications
21 CFR PART 11 17025 USP 41 | |
Draft shield U - Manual glass | |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass | |
Automation motorized | |
3 sec. | |
1 sec. | |
Analytical Balance | |
425 mm | |
373 mm | |
120/240 V | |
1.0 A | |
Class I |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
220 g | |
0.1 mg | |
English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
MCA224SUS00 | |
0°C to +40°C | |
10 years | |
240 mm | |
8.2, 10.0 kg | |
100/240 V | |
50/60 Hz (±5%) |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Sartorius Cubis analytical balances
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Cubis™ II Analytical Balance, MCA User Interface > MCA user interface; Capacity: 220 g ; Draft shield: U; QP99
Spot an opportunity for improvement?Share a Content Correction