missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Analytical Balance, MCA User Interface
GREENER_CHOICE

Product Code. 16283182 Shop All Sartorius Products
Click to view available options
Capacity:
120 g
220 g
320 g
520 g
Includes:
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield U - Manual Glass
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield I - Motorized with Ionizer
Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 16283182

Brand: Sartorius MCA124S2S00U QP99

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor

    (draft shield M) or gesture sensor (optional), learning capability

Warranty

10-year warranty

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance 21 CFR PART 11 17025 USP 41
Connection Type 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
Description Draft shield U - Manual glass
Capacity 120 g
Display Type Color TFT Touchscreen
Readability 0.1 mg
Includes Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software, Draft Shield U - Manual Glass
Languages English, German, France, Italian, Spanish, Portuguese, Russian, Chinese, Japanese, Korean
Leveling Automation motorized
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Measurement Time 3 sec.
Model MCA124SUS00
Stabilization Time 1 sec.
Temperature Range (Metric) 0°C to +40°C
Type Analytical Balance
Warranty 10 years
Length (Metric) 450 mm
Width (Metric) 240 mm
Height (Metric) 373 mm
Weight (Metric) 9.0, 10.8 kg
Electrical Requirements 120/240 V
Voltage 100/240 V
Amperage 1.0 A
Frequency 50/60 Hz (±5%)
Legal for Trade Class I
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.