missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Analytical Balance, MCE User Interface



Cubis™ II Analytical Balance features fully customizable hardware, software, and connectivity
£7650.00 - £11815.00
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | Color TFT Touchscreen |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Stabilization Time | 1 sec. |
Warranty | 10 years |
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
16487285
![]() ![]() |
Sartorius
MCE224S-2S00-A |
220 g | Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield A - Motorized |
£10975.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16310528
![]() ![]() |
Sartorius
MCE324P-2S00-I |
80 g, 160 g, 320 g | Balance, Accessories, Power supply, Manual, Factory test report, Draft Shield I - Motorized with Ionizer |
£11815.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16243252
![]() |
Sartorius
MCE124SU-S00 |
120 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package |
£7650.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16243262
![]() |
Sartorius
MCE224SU-S00 |
220 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 App Package |
£8420.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16243272
![]() |
Sartorius
MCE324SU-S00 |
320 g | Balance, Accessories, Power supply, Manual, Factory test report; QP99 Software |
£9600.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1 to 9 pin RS 232 connection, 1 ethernet port | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
10 years | |
240 mm | |
100/240 V ±10% |
Color TFT Touchscreen | |
1 sec. | |
Analytical | |
120/240 V | |
Class I |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Cubis™ II Analytical Balance, MCE User Interface