missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Balance
Shop All Sartorius Products

Click to view available options
Capacity:
120 g
220 g
60 g, 120 g
Model:
MCA with Draft Shield D
MCA with Draft Shield I
MCA with Draft Shield U
MCE with Draft Shield D
MCE with Draft Shield U
Readability:
0.005 mg
0.01 mg
0.01 mg, 0.1 mg
Unit Size:
Each
Description
- Leading performance. Monolithical weighing system, integrated climate sensors, individual sample holders Error-free operation. Individual QApp workflows, motorized auto-leveling
- Full end-to-end data integrity. 21 CFR Part 11 compli-ance, integrated audit-trail, state-of-the-art user management
- Outstanding service support. Integrated status center, integrated service functions preventive maintenance on accredited standards
Specifications
Specifications
| Capacity | 60 g, 120 g |
| Display Type | Color Touchscreen |
| Readability | 0.01 mg, 0.1 mg |
| Model | MCE with Draft Shield U |
| Type | Balance |
| Legal for Trade | Class I |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction