missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Balance
GREENER_CHOICE

Product Code. 30052888 Shop All Sartorius Products
Click to view available options
Capacity:
120 g
220 g
60 g, 120 g
Model:
MCA with Draft Shield D
MCA with Draft Shield I
MCA with Draft Shield U
MCE with Draft Shield D
MCE with Draft Shield U
Readability:
0.005 mg
0.01 mg
0.01 mg, 0.1 mg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30052888

Brand: Sartorius MCE225SI3MTS

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Cubis™ II can be individually configured from different components. The combinability of the display unit, weighing module, draft shield, software packages for various applications and functions and a range of accessories allows the individual adaptation to all weighing tasks.

  • Leading performance. Monolithical weighing system, integrated climate sensors, individual sample holders Error-free operation. Individual QApp workflows, motorized auto-leveling
  • Full end-to-end data integrity. 21 CFR Part 11 compli-ance, integrated audit-trail, state-of-the-art user management
  • Outstanding service support. Integrated status center, integrated service functions preventive maintenance on accredited standards
TRUSTED_SUSTAINABILITY

Specifications

Capacity 220 g
Display Type Color Touchscreen
Readability 0.01 mg
Model MCE with Draft Shield D
Type Balance
Legal for Trade Class I
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.