missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II High-Capacity Lab Balance
The Cubis™ II High-Capacity Lab Balance with a maximum load between 11.2 kg and 70.2 kg and readability between 0.1 g and 1 g provides the ideal model for every application.
£9470.00 - £14920.00
Specifications
Certifications/Compliance | Balance with Type Approval Certificate for China |
---|---|
Connection Type | D-sub connector, 9-pin |
Display Type | Color Touchscreen |
Readability | 100 mg |
Material | Aluminum, plastic PBT, Optiwhite float glass and stainless steel |
Product Code | Brand | Capacity | Readability | Includes | Model | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Readability | Includes | Model | Price | Quantity & Availability | ||
16253192
|
Sartorius
MCA20201S-2CEU-0 QP99 |
20,200 g | 100 mg | Draft Shield O, QP99 | CEU Verified balance with EC Type Approval Certificate (for EU except France) |
£9470.00
1 unit |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16233222
|
Sartorius
MCA36201S-2CEU-0 QP99 |
36,200 g | 100 mg | Draft Shield O, QP99 | CEU Verified balance with EC Type Approval Certificate (for EU except France) |
£11000.00
1 unit |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16437045
|
Sartorius
MCA70201S-2CEU-0 |
70,200 g | 100 mg | Draft Shield O | CEU Verified balance with EC Type Approval Certificate (for EU except France) |
£12800.00
Each |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16253242
|
Sartorius
MCA70201S-2CEU-0 QP99 |
70,200 g | 100 mg | Draft Shield O, QP99 | CEU Verified balance with EC Type Approval Certificate (for EU except France) |
£14920.00
1 unit |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
16497025
|
Sartorius
MCA70200S-2S00-0 QP1 |
70,200 g | 100 mg | Draft Shield O, QP1 | S00 Standard version non-verified |
£10770.00
Each |
Estimated Shipment: 11-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
17193244
|
Sartorius
MCA50201S-2S00-0 QP1 |
50,200 g | 100 mg | Draft Shield O, QP1 | S00 Standard version non-verified |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
The New Generation of Modular Premium Laboratory Balances
- Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
- One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
- All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
- These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
- It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Balance with Type Approval Certificate for China | |
Color Touchscreen | |
Aluminum, plastic PBT, Optiwhite float glass and stainless steel | |
Electronic Toploading Balance |
D-sub connector, 9-pin | |
100 mg | |
1.5 sec. | |
100 – 240 VAC (±10%), 50 - 60 Hz, 1.0 A |