missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II High-Capacity Lab Balance
BIOPHARMA

Ideal model for every application with a maximum load between 11.2 kg and 70.2 kg and a readability between 0.1 g and 1 g.

£8100.00 - £12920.00

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Display Type Color Touchscreen
Includes Internal Calibration
Material Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel
View More Specs

Products 5
Product Code Brand Capacity Readability Model Price Quantity & Availability  
Product Code Brand Capacity Readability Model Price Quantity & Availability  
16405215
BIOPHARMA
View Documents
Sartorius
MCA36200S-2S00-0 QP99
36,200 g 1000 mg Balance without Draft Shield
£8100.00
Each
Please to purchase this item. Need a web account? Register with us today!
16427045
BIOPHARMA
View Documents
Sartorius
MCA70200S-2S00-0 QP99
70,200 g 1000 mg Balance without Draft Shield
£12320.00
Each
Please to purchase this item. Need a web account? Register with us today!
16455255
BIOPHARMA
View Documents
Sartorius
MCA36201P-2S00-0 QP99
36,200 g 100 mg Balance without Draft Shield
£9295.00
Each
Please to purchase this item. Need a web account? Register with us today!
16465385
BIOPHARMA
View Documents
Sartorius
MCA50201S-2S00-0 QP99
50,200 g 100 mg Balance without Draft Shield
£12920.00
Each
Please to purchase this item. Need a web account? Register with us today!
16492505
BIOPHARMA
View Documents
Sartorius
MCA11201S-2S00-0 QP99
11,200 g 100 mg Balance without Draft Shield
£9175.00
Each
Please to purchase this item. Need a web account? Register with us today!
Description

Description

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

Specifications

Specifications

Balance with Type Approval Certificate for China
Color Touchscreen
Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel
100/240 V (± 10%), 50/60 Hz, 1.0 A
D-sub connector, 9-pin
Internal Calibration
Balance without Draft Shield
Videos
SDS
Documents

Documents

Product Certifications