missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Micro Lab Balance with Internal Calibration
The Cubis™ II Micro Lab Balance with Internal Calibration offers readability of 1 μg and a maximum capacity between 3.1 g and 10.1 g. Used to determine the exact weight of very small sample quantities.
£36490.00
Specifications
Certifications/Compliance | Balance with Type Approval Certificate for China |
---|---|
Capacity | 10.1 g |
Display Type | Color Touchscreen |
Readability | 0.001 mg |
Includes | Draft Shield M, QP1 Software |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
17758714
|
Sartorius
MCA10.6-2S00-MQP1 |
Draft Shield M, QP1 Software |
£36490.00
Each |
Estimated Shipment: 20-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The New Generation of Modular Premium Laboratory Balances- Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry.
- One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series.
- All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems.
- These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement.
- It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Specifications
Balance with Type Approval Certificate for China | |
Color Touchscreen | |
Draft Shield M, QP1 Software | |
Microbalance | |
67 mm |
10.1 g | |
0.001 mg | |
5 sec. | |
80 mm |