missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (1-place) Balance, MCE Interface
Cubis™ II Precision (1-Place) Balance features fully customizable hardware, software, and connectivity
£4330.00 - £5050.00
Specifications
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
---|---|
Display Type | TFT Touchscreen |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Type | Precision (1-place) Balance |
Warranty | 10 years |
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Model | Includes | Price | Quantity & Availability | |||
16263282
|
Sartorius
MCE8201S0-S00 |
8200 g | No draft shield | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
£4330.00
1 unit |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16223252
|
Sartorius
MCE12201S0-S00 |
12,200 g | No draft shield | Balance, Accessories, Power supply, Manual, Factory test report, QP99 Software |
£5050.00
1 unit |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- Integrated audit-trail
- State-of-the-art user management
- Excellent service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- TFT touch screen operation with readable display and easy to operate user interface
- Software Factory installed basic set of essential weighing applications
- Operation Activated by touch key, touch-free using IR sensor (draft shield M), or gesture sensor (optional) learning capability
Warranty
10-year warranty
Specifications
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
10 years | |
5.4 kg | |
100/240 V |
TFT Touchscreen | |
Precision (1-place) Balance | |
240 mm | |
120/240 V | |
50/60 Hz (± 5%) |