missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision (2-place) Balance, MCA User Interface

With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.

Brand:  Sartorius MCA2202S-2S00-0 QP99


Additional Details : Weight : 7.81000kg

 View more versions of this product

Product Code. 16283192

  • £7430.00 / 1 unit
Estimated Shipment: 29-08-2024
to see stock.

Description

Description

  • Monolithical weighing system
  • Integrated climate sensors
  • Individual sample holders
  • Error-free operation
  • Individual QApp workflows
  • Motorized auto-leveling
  • Full end-to-end data integrity
  • 21 CFR Part 11 compliance
  • Integrated audit-trail
  • State-of-the-art user management
  • Oustanding service support
  • Integrated status center
  • Integrated service functions
  • Preventive maintenance on accredited standards
  • For all models up to a maximum capacity of 8.2 kg
  • Large 7-inch color touch TFT display in 16:9 format with new user interface
  • Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
  • Operation Activated by touch key, touch-free using IR sensor
    (draft shield M) or gesture sensor (optional), learning capability
Specifications

Specifications

21 CFR PART 11 17025 USP 41
2200 g
0.01 g
Automation motorized
1 sec.
0.8 sec.
Precision (2-place) Balance
425 mm
95 mm
120/240 V
1.0 A
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port
7 in. Color Touch TFT in 16:9 Format
Balance, Accessories, Power supply, Manual, Factory test report; QP99 software
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
No draft shield
0°C to +40°C
10 years
425 mm
5.4 kg
100/240 V (± 10%)
50/60 Hz (± 5%)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers