missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (2-place) Balance, MCA User Interface



With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
£5240.00 - £16205.00
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Display Type | Color TFT Touchscreen |
Leveling | Automation motorized |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Price | Quantity & Availability | ||||
16413485
![]() |
Sartorius
MCA2202S-2S00-0 |
2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report |
£5580.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16283192
![]() |
Sartorius
MCA2202S-2S00-0 QP99 |
2.2 kg | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
£7765.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16263222
![]() ![]() |
Sartorius
MCA4202S-2S00-0 QP99 |
4.2 kg | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
£8065.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17700739
|
Sartorius
MCA14202S-2S00-0 |
14.2 kg | Balance, Accessories, Power supply, Manual, Factory test report |
£10650.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16326765
![]() |
Sartorius
MCA6202S-2S00-0 |
6.2 kg | Balance, Accessories, Power supply, Manual, Factory test report |
£6760.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17338342
|
Sartorius
MCA6202P-2S00-0 |
1.5 kg, 3 kg, 6.2 kg | Balance, Accessories, Power supply, Manual, Factory test report |
£5240.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16203242
![]() |
Sartorius
MCA6202S-2S00-0 QP99 |
6.2 kg | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
£8950.00
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
16283212
![]() ![]() |
Sartorius
MCA32202P-2S00-0 QP99 |
4.2 kg, 32.2 kg | Balance, Accessories, Power supply, Manual, Factory test report; QP99 software |
£16205.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
Color TFT Touchscreen | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
0°C to +40°C | |
10 years | |
1.0 A | |
Class II |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Automation motorized | |
No draft shield | |
Precision Balance | |
120/240 V | |
50/60 Hz (± 5%) |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Cubis™ II Precision (2-place) Balance, MCA User Interface