missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision (3-place) Balance, MCA User Interface
Cubis™ II Precision (3-Place) Balance features fully customizable hardware, software, and connectivity
£6430.00 - £9830.00
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Display Type | 7 in. Color Touch TFT in 16:9 Format |
Includes | Balance, Accessories, Power supply, Manual, Factory test report |
Model | Draft shield U: Manual glass |
Product Code | Brand | Capacity | Includes | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Model | Price | Quantity & Availability | |||
16310718
|
Sartorius
MCA1203S-2S00-U |
1200 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
£9830.00
Each |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16320718
|
Sartorius
MCA623P-2S00-U |
150 g, 300 g, 620 g | Balance, Accessories, Power supply, Manual, Factory test report | Draft shield U: Manual glass |
£6430.00
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
7 in. Color Touch TFT in 16:9 Format | |
Draft shield U: Manual glass | |
10 years | |
122/284/373 mm |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Balance, Accessories, Power supply, Manual, Factory test report | |
Precision (3-place) Balance | |
240 mm | |
100/240 V (± 10%) |