missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Precision High-Capacity Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
£5610.00 - £14200.00
Specifications
Certifications/Compliance | 21 CFR PART 11 17025 USP 41 |
---|---|
Connection Type | 2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port |
Display Type | 7 in. Color Touch TFT in 16:9 Format |
Leveling | Automation motorized |
Material | Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim |
Product Code | Brand | Capacity | Includes | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Readability | Price | Quantity & Availability | |||
16263192
|
Sartorius
MCA20201S-2S00-0 QP99 |
20,200 g | Balance Accessories, Power supply, Manual, Factory test report, QP99 software | 0.1 g |
£9180.00
1 unit |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16330534
|
Sartorius
MCA36201S-2S00-0 |
36,200 g | Balance Accessories, Power supply, Manual, Factory test report | 0.1 g |
£8590.00
Each |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16465195
|
Sartorius
MCA36200S-2S00-0 |
36,200 g | Balance Accessories, Power supply, Manual, Factory test report | 1 g |
£5610.00
Each |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16425375
|
Sartorius
MCA50201S-2S00-0 |
50,200 g | Balance Accessories, Power supply, Manual, Factory test report | 0.1 g |
£10220.00
Each |
Estimated Shipment: 16-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16322276
|
Sartorius
MCA70200S-2S00-0 |
70,200 g | Balance Accessories, Power supply, Manual, Factory test report | 1 g |
£9630.00
Each |
Estimated Shipment: 30-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
16243222
|
Sartorius
MCA36201S-2S00-0 QP99 |
36,200 g | Balance Accessories, Power supply, Manual, Factory test report, QP99 software | 0.1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16263242
|
Sartorius
MCA70201S-2S00-0 QP99 |
70,200 g | Balance Accessories, Power supply, Manual, Factory test report, QP99 software | 0.1 g |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Warranty
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
7 in. Color Touch TFT in 16:9 Format | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
0°C to +40°C | |
10 years | |
120/240 V | |
1.0 A |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Automation motorized | |
No draft shield | |
High Capacity Precision Balance | |
15.8/17.1 kg | |
100/240 V (± 10%) | |
50/60 Hz (± 5%) |