missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Precision Lab Balance
BIOPHARMA

Product Code. 16213272 Shop All Sartorius Products
Click to view available options
Capacity:
1010 g, 2200 g
12,200 g
1200 g
14,200 g
2200 g
3200 g
4200 g, 32200 g
620 g
6200 g
8200 g
Readability:
1 mg
10 mg
10 mg, 100 mg
100 mg
Model:
Draft Shield E: Manual glass draft shield for precision balances
Draft Shield R: Flat, stainless steel weighing pan draft shield (removable, with no glass components) for all precision balances
Draft shield U: Manual glass
Weighing pan without draft shield
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 16213272

Brand: Sartorius MCE32202P0CEU

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Maximum load between 320 g and 14,200 g and a readability of 1 mg to 100 mg provide, ideal model for every application.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 4200 g, 32200 g
Display Type Color Touchscreen
Readability 10 mg, 100 mg
Material Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim
Model Weighing pan without draft shield
Stabilization Time 2 seconds
Electrical Requirements 100 to 240 VAC (± 10%), 50/60 Hz, 1.0 A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.