missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ II Precision Lab Balance
BIOPHARMA

An ideal model for every application, this balance offers a maximum load between 320 and 14,200 grams and a readability of 1 to 100 milligrams.

Brand:  Sartorius™ MCA6202S-2CEU-0

6410.99 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


Product Code. 16329655

  • ÂŁ7070.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Sartorius™ Cubis™ II balance series.

  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems
  • Design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement
  • Modern user interfaces and easy process integration
  • Pharmaceutical and GxP compliance
  • Data handling, integrity and connectivity
  • Ergonomic sample handling
  • Unlimited communication at the highest level of accuracy and precision
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Type Approval Certificate for China, CE
6200 g
10 mg
1 s
100/240 VAC (±10%), 50/60 Hz, 1 A
D-sub Connector, 9-pin
Color Touchscreen
Aluminum, PBT, Optiwhite Float Glass, Stainless Steel
Electronic Toploading Balance
No
Product Suggestions

Product Suggestions

Videos

Videos

  • Sartorius - Cubis analytical balances
    Offers the optimal basis for users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and in data management.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Sartorius Cubis analytical balances

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Sartorius™ Cubis™ II Precision Lab Balance > Cubis II Precision Lab Balance; Capacity: 6200 g; Display Type: Color Touchscreen; Readability: 10 mg; Stabilization Time: 1 s; Certifications/Compliance: Type Approval Certificate for China, CE

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.