Learn More
Sartorius Cubis™ II Semi-Micro Lab Balance
Alle ansehen Sartorius Produkte

Beschreibung
The New Generation of Modular Premium Laboratory Balances
Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.
All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.
Spezifikation
Spezifikation
| Certifications/Compliance | Balance with Type Approval Certificate for China |
| Connection Type | D-sub connector, 9-pin |
| Capacity | 60 g, 120 g, 220 g |
| Display Type | Color Touchscreen |
| Readability | 0.01 mg, 0.02 mg, 0.05 mg |
| Includes | Internal Calibration |
| Material | Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel |
| Model | Balance with Draft Shield A |
| Stabilization Time | 2 sec. |
| Type | Analytical Balance |
| Mehr anzeigen |
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.