missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Cubis™ II Semi-Micro Lab Balance
BIOPHARMA

Product Code. p-7238109 Shop All Sartorius Products
Click to view available options
Capacity:
60 g, 120 g
60 g, 120 g, 220 g
Model:
Balance with Draft Shield A
Balance with Draft Shield I
Balance with Draft Shield U
Readability:
0.01 mg, 0.02 mg, 0.05 mg
0.01 mg, 0.1 mg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16363287

Brand: Sartorius MCA125P2S00I QP99

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Offers readability of 10 μg and a maximum weighing capacity up to 220 g. Used for weighing small sample amounts down to the μg-range.

The New Generation of Modular Premium Laboratory Balances

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Cubis™ II balance series from Sartorius.

All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems. These design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement. It offers modern user interfaces, pharmaceutical and GxP compliance, including data handling, data integrity and connectivity, ergonomic sample handling, easy process integration, and unlimited communication at the highest level of accuracy and precision.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Balance with Type Approval Certificate for China
Connection Type D-sub connector, 9-pin
Capacity 60 g, 120 g
Display Type Color Touchscreen
Readability 0.01 mg, 0.1 mg
Includes Internal Calibration
Material Aluminum, Plastic PBT, Optiwhite Float Glass, and Stainless Steel
Model Balance with Draft Shield I
Stabilization Time 2 sec.
Type Analytical Balance
Electrical Requirements 100/240 V (± 10%), 50/60 Hz, 1.0 A
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.