Learn More
Sartorius™ Cubis™ II Semi-micro MCA 226S Balance
The Cubis™ II range of semi-micro balances with a maximum load between 120 g and 220 g and a readability between 0.005 mg and 0.01 mg provide the ideal choice for a broad range of applications.
£21420.00 - £24304.00
Specifications
Capacity | 220 g |
---|---|
Display Type | Color TFT Touchscreen |
Readability | 0.005 mg |
Stabilization Time | 1.5 s |
Type | Semi-micro Balance |
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Readability | Price | Quantity & Availability | |||
18097914
|
Sartorius™
MCA226S-3S00-D |
Standard Configuration | 220 g | 0.005 mg |
£21420.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18017844
|
Sartorius™
MCA226S-3S00-D QP99 |
QP99 Configuration | 220 g | 0.005 mg |
£23530.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18068204
|
Sartorius™
MCA226S-3S00-D QP1 |
QP1 Configuration | 220 g | 0.005 mg |
£22560.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18097544
|
Sartorius™
MCA226S-3S00-D HWL |
HWL Configuration | 220 g | 0.005 mg |
£22194.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18017624
|
Sartorius™
MCA226S-3S00-D QP99 HWL |
QP99 HWL Configuration | 220 g | 0.005 mg |
£24304.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
18098104
|
Sartorius™
MCA226S-3S00-D QP1 HWL |
QP1 HWL Configuration | 220 g | 0.005 mg |
£23334.00
Each |
Estimated Shipment: 12-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Superior weighing performance
Fast measurement time and accurate weighing results are guaranteed thanks to the next generation monolithic weighing system and the engineering solution compen- sating for environmental changes.
No more issues with charged samples
The glass draft shields coated with conductive layer prevents from outer electrostatic effects and the built-in ionizer effectively eliminates electrostatic charges from samples.
Cleaning process guidance
Intuitive process for daily and advanced cleaning is now available in all Cubis™ II MCA. The cleaning QApp provides visual guidance, information about chemical compatibility as well as electronic tracking of these events.
Hardware upgradeability
Hardware features like motorized draft shield function or built-in ionizer can be activated post-purchase. An automated inner draft shield is available as a klick-in accessory which is recommended to use under challenging environmental conditions (e.g. in drafty environment).
Compliance and Data Integrity
The end-to-end data integrity, technical controls for 21 CFR Part 11 compliance, integrated audit-trail and state-of-the-art user management ensure laboratories can meet regulatory requirements. These features are directly available on the Cubis™ II balances, without the need of additional software.
Balances Fleet Management
The Ingenix Suite is a flexible, open solution that works with or without an ELN/LIM system. It offers unlimited connections to easily manage the entire Cubis™ II MCA lab balance fleet across all labs within the same network.
Ease of use
The teaching function with learning capability of the motorized draft shield, guided workflows for many different applications (QApps), automated motorized leveling and automatic internal adjustment (isoCAL) help to with easy and error-free operation of the balance.
Specifications
220 g | |
0.005 mg | |
Semi-micro Balance | |
301 mm |
Color TFT Touchscreen | |
1.5 s | |
240 mm | |
No |