missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ II Ultra-Micro Balance
BIOPHARMA

Used to determine the exact weight of very small sample quantities, this balance offers a readability of 0.0001 mg and a maximum capacity of 2.1 g.

Brand:  Sartorius™ MCA2.7S-2CEU-M QP99

39913.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 16233192

  • £41315.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Weighing in a regulated environment can be complex, with stringent compliance directives and controls required to deliver the accuracy and reliability of results required by the pharmaceutical industry. One of the technologies helping scientists to achieve this level of accuracy is the Sartorius™ Cubis™ II balance series.

  • All weighing modules of the Cubis™ II balance are designed for intuitive operation, further aided by intelligent diagnostic systems
  • Design elements guarantee a higher degree of repeatability for different workflows while lowering the probability of human error during measurement
  • Modern user interfaces and easy process integration
  • Pharmaceutical and GxP compliance
  • Data handling, integrity and connectivity
  • Ergonomic sample handling
  • Unlimited communication at the highest level of accuracy and precision
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Type Approval Certificate for China, CE
Color Touchscreen
7 s
240 mm
No
2.1 g
0.0001 mg
Microbalance
61 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius™ Cubis™ II Ultra-Micro Balance > Cubis II Ultra-Micro Balance; Capacity: 2.1 g; Height (Metric): 61 mm; Readability: 0.0001 mg; Stabilization Time: 7 s; Width (Metric): 240 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.