missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Cubis™ II Ultra-Micro Balance, MCA User Interface
With completely configurable hardware, software, and connectivity, Cubis™ II offers a high-performance balance that will align with your unique demands and compliance requirements.
Brand: Sartorius MCA2.7S-2S00-F
This item is not returnable.
View return policy
Description
- Monolithical weighing system
- Integrated climate sensors
- Individual sample holders
- Error-free operation
- Individual QApp workflows
- Motorized auto-leveling
- Full end-to-end data integrity
- 21 CFR Part 11 compliance
- Integrated audit-trail
- State-of-the-art user management
- Oustanding service support
- Integrated status center
- Integrated service functions
- Preventive maintenance on accredited standards
- For all models up to a maximum capacity of 8.2 kg
- Large 7-inch color touch TFT display in 16:9 format with new user interface
- Software Factory installed basic set of essential weighing applications (license free) and packages with special weighing applications and function extensions (license required)
- Operation Activated by touch key, touch-free using IR sensor
(draft shield M) or gesture sensor (optional), learning capability
Services
10-year warranty
Specifications
21 CFR PART 11 17025 USP 41 | |
2.1 g | |
0.1 μg | |
Automation motorized | |
Die-cast Aluminum, Plastic PBT, Optiwhite Float Glass and Stainless Steel, Aluminum Trim | |
Draft shield F: Filtered | |
7 sec. | |
Ultra Micro Balance | |
340/355 weighing/electrical module | |
129/61 mm weighing/electrical module | |
100/240 V (±10%) | |
1.0 A |
2 USB A ports, 1 USB B port, 1USP C port, 1-9 pin RS 232 connection, 1 ethernet port | |
Color TFT Touchscreen | |
Balance, Accessories, Power supply, Manual, Factory test report | |
±0.7 μg | |
10 sec. | |
±0.15 μg | |
0°C to +40°C | |
10 years | |
139/240 weighing/electrical module | |
7.2, 7.9 kg | |
2 years | |
50/60 Hz (±5%) |