missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSA 4202S Precision Balance
The ultimate solution for laboratory balances with modular configuration and top-of-the-line technology and information design.
Brand: Sartorius™ MSA4202S-100-DO
This item is not returnable.
View return policy
Description
- 5.7 in. touch screen featuring high-resolution color TFT for brilliant reproduction of text and graphics, with keys for central basic functions
- Tiltable display, removable display and control unit
- Standard data interfaces of USB, various data protocols, RS-232C accessory interface, and Ethernet
- SD card reader integrated as standard into display and control unit
- Standard certificate of conformity to specifications
- Outstanding ease of use and display quality, especially for complex applications
- Q-Apps can be customized to your individual workflow
- Enables you to combine your choice of display and control unit, weighing module, data interface module and much more
- Individual software makes for quick, clearly-defined processes and accuracy
- Practical array of optional accessories
- Q-Level for automatic, motorized levelling and reliable readings
- Without draft shields
- Suitable for use in industrial, technical areas
- Applications include unit conversion, counting, checkweighing, audit trails, isoCAL automatic calibration and many more
Specifications
USB, data protocols, RS-232C, Ethernet | |
Standard cert of conformity to specs | |
Protected against dust and water | |
High-res Color TFT Touchscreen | |
5.7 in. | |
Auto, motorized | |
≤1 sec. | |
≤±7 mg | |
≤0.8 sec. | |
Lab Balance | |
206 mm | |
7 w max. consumption | |
50/60 Hz |
2 kg (E2 min. accuracy class) | |
30 mg | |
4200 g | |
10 mg | |
80% up to 31° 50% for 40°C | |
≤± 20 mg | |
12 g | |
±2 ppm/K between +10° to 30°C | |
5°C to 40°C | |
206 mm | |
100/240 V 15 VCD input | |
1.0 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction