missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSE Precision Balance with Manual Draft Shield, CE Certified
For users who need to weigh with the highest accuracy, but have lower needs in terms of complexity of a weighing process and data management.
Brand: Sartorius™ MSE323S-0CE-DE
This item is not returnable.
View return policy
Description
MSE Toploader Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined second generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.
- Offers the highest level of safety by providing uncompromising reliability of weighing results and conformity to standards
- Factory-calibrated with legal European CE verification certificate
- Short measurement times result in time gained—for every single measurement
- Comes standard with motorized leveling function—provides valuable support to always have a leveled balance
- Features isoCAL, a fully automatic calibration/adjustment function
- Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
- Interfaces, such as: Bluetooth™ (wireless), 9-pin RS232C with PS2 port (for the connection of a keyboard or barcode scanner) or an additional 25-pin RS232C port are optionally available
- Manual glass draft shield with antistatic coating and easy-glide doors for maximum safety
- Protected against dust and water
- Offers a wide selection of accessories for extended options
- Pan Size: 206 x 206mm (except for Model 5202S, which measures 140 x 140mm)
- Large, high-contrast LCD with clearly structured keys for precise activation of functions
- Easy-to-understand menu guidance with short text prompts
- Comes standard with built-in USB and 25-pin RS232C communication interfaces
- Perfect for users who need to weigh with the highest accuracy, but who have less complex application/communication requirements
- Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, net/total formulation, density determination (buoyancy method only), totalizing, calculations
Specifications
ISO; FDA/USP; GxP; Verified | |
2 mg | |
LCD, Black and White | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±2 mg | |
1 g | |
Square | |
≤1 sec. | |
200 g | |
Grams | |
193 mm | |
172 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
320 g | |
1 mg | |
Manual Draft Shield and Certification | |
Assisted | |
≤1 sec. | |
MSE323S | |
0.7 mg | |
5°C to 40°C | |
Precision Balance | |
191 x 193 x 172 mm | |
140 mm | |
172 mm | |
140 mm | |
100/240 V | |
1 A |