missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Cubis™ MSU Analytical Balances
Combines classic key-operated control with the widest range of performance features to provide a classic and universal weighing solution. Sartorius™ Cubis™ MSU Analytical Balances offers enhanced safety and reliability features, with a readability of 0.1mg.
Brand: Sartorius™ MSU124S-0CE-DU
This item is not returnable.
View return policy
Description
The MSU display and control unit has a classic style and universal applicability. The high resolution black and white graphical display is generously proportioned and its keys feature precise action. Communication ensured by three data interfaces included as standard equipment: Ethernet with implemented Web services, USB PC interface and a RS-232C interface for Sartorius accessories/printers. Optional interfaces include Bluetooth™, 9-pin RS232C PC and PS/2 interfaces. The built-in SD card reader can be used to transfer weighing data, user profiles, task configurations and settings from one balance to another or to a PC. Electrical supply 100-240V, 50/60Hz, a. c. adapter.- Tiltable and removable display and control unit
- Compensates for eccentric/off centre loading error
- Motorised draft shield
- Password protected
- Audit trail function
- GLP compliant
- Optional motorised levelling function
- Mass unit conversion
- Time controlled functions
- Second tare memory
Specifications
ISO; FDA/USP; GxP; Verified | |
0.2 mg | |
High-resolution Black and White, 5.7 in. Monochrom | |
Milligram | |
Manual Analytic Draft Shield and Certification | |
Assisted | |
<3 sec. | |
MSU124S | |
0.1 mg | |
5°C to 40°C | |
Analytical Balance | |
193 mm | |
261 mm | |
191 mm | |
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5% | |
7 w | |
50/60 Hz |
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS | |
120 g | |
0.1 mg | |
Cubis™ now covers the entire range from the | |
IP 54 | |
≤±0.2 mg | |
100 mg | |
Square | |
<1 sec. | |
50 g | |
191 x 193 x 261 mm | |
85 mm | |
261 mm | |
85 mm | |
100/240 V | |
1 A |