missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Cubis™ MSU Precision Balance without Draft Shield, CE Certified

Combines classic key-operated control with the widest range of performance features and technologies. Sartorius™ Cubis™ MSU Precision Balance without Draft Shield, CE Certified is a universal solution for safe and reliable laboratory weighing. Available in a range of capacities.

Marke:  Sartorius™ MSU5201S-0CE-D0

 Weitere Artikel aus diesem Sortiment

Artikelnummer. 11868501

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
Alternative Produkte anzeigen »

Entdecken Sie weitere Sonderangebote
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Beschreibung

Beschreibung

MSU Balances are part of the Cubis modular equipment series, which incorporates a precisely-machined 2nd generation monolithic weigh cell for increased accuracy and ultra-fast response for quick results with outstanding repeatability. Cubis is the first and only balance to automatically check, perform and document its exact leveling.

  • Offers uncompromising reliability of weighing results and conformity to standards
  • Short measurement times result in time gained for every single measurement
  • Q-Level motorized leveling function: provides valuable support to always have a leveled balance
  • Features isoCAL, a fully automatic calibration/adjustment function
  • Q-Pan: Automatically minimizes off-center loading errors to maximize weighing accuracy
  • Interfaces available: Bluetooth, 9-pin RS232C with PS2 port or an additional 25-pin RS232C port
  • Weigh pan can be quickly and easily disassembled and cleaned without compromising stability
  • Can be quickly and easily disassembled and cleaned without compromising the unit
  • Protected against dust and water
  • Available with a stainless steel weigh pan without a draft shield
  • Factory-calibrated and supplied with legal CE certification
MSU Display and Control Unit
  • Tiltable and removable large, high-resolution monochrome graphic display
  • Key operation; positive click action and precise activation of functions
  • Combines classic key-operated control with a wide range of performance features
  • Comes standard with built-in USB, 25-pin RS232C and Ethernet communication interfaces as well as integrated SD card reader for data storage and convenient data transfer
  • Q-Guide: Novel, wizard-supported user/task management for easy operation and programming
  • Ensure safety and reliability of results with Advanced Pharma Compliance via user/password management, audit trail function, alert messages and reminder functions
  • Applications include: Basic weighing, weighing in percent, averaging (animal weighing), mass unit conversation, counting, formulation, density determination, totalizing, checkweighing, second tare memory, individual identifiers (IDs), calculations, statistics, time controlled functions
TRUSTED_SUSTAINABILITY
Spezifikation

Spezifikation

ISO; FDA/USP; GxP; Verified
20 mg
High-resolution Black and White, 5.7 in. Monochrom
Kilograms
Certification
Assisted
≤1 sec.
MSU5201S
≤6 mg
5°C to 40°C
Precision Balance
193 mm
172 mm
191 mm
100/240 V 50/60 Hz 1 A 7 w 15 VDC ±5%
7 w
50/60 Hz
RS-232 25-pin / Bluetooth / RS-232 9-pin, incl. PS
5.2 kg
10 mg
Cubis™ now covers the entire range from the
IP54
≤100 mg
100 g
Square
0.8 sec.
2000 g
191 x 193 x 172 mm
206 mm
172 mm
206 mm
100/240 V
1 A
Produktvorschläge

Produktvorschläge

Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate
Zubehör anzeigen
Sonderangebote

Sonderangebote

Berichtigung von Produktinhalten

Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.

Name des Produkts

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.

Vielen Dank, dass Sie uns helfen, unsere Website zu verbessern. Ihr Feedback wurde übermittelt