missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Erlenmeyer Cell Culture Flask with Fluted Neck

Product Code. 11552283 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
2000 mL
Unit Size:
Each

Product Code. 11552283

Only null left
Add to basket
Add to basket

Culture your tissues using the Fisherbrand™ Glass Erlenmeyer Cell Culture Flask with Fluted Neck. It is designed for consistency, cell health and reproducability with surface and ancillary options you're looking for in a issue culture flask.

  • Fluted neck
  • For adherent or suspension cells
  • 1/3 turn cap enables one-handed operation

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Neck Style Fluted
Shape Conical
Diameter (Metric) Outer 130 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.