missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Culture Platform

OHAUS™ Culture Platform designed to hold irregular samples or traditional flask clamps and tube racks.

£353.00 - £363.00

Specifications

Product Type Culture Platform
Material Stainless Steel
Width (English) 18.00 in.
Width (Metric) 45.70 cm
Includes Mat
View More Specs

Products 2
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
Product Code Brand Dimensions (L x W) Price Quantity & Availability  
15782479
View Documents
OHAUS™
30400066
45.7 x 45.7 cm
£353.00
Each
In Stock
to see stock.
Add to basket
 
15792479
View Documents
OHAUS™
30400067
45.7 x 61 cm
£363.00
Each
In Stock
to see stock.
Add to basket
 
Description

Description

  • A variety of platform options are available to hold irregular samples or traditional flask clamps and tube racks
  • Platforms can increase the amount of usable space for samples
  • In some cases can be stacked to increase throughput and double sample capacity
Specifications

Specifications

Culture Platform
18.00 in.
Mat
Stainless Steel
45.70 cm
Videos
SDS
Documents

Documents

Product Certifications