missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Culture Tubes with Two-Position Vent Stoppers

Click to view available options
Capacity (Metric):
5 mL
14 mL
Diameter (Metric):
12 mm
18 mm
Quantity:
1000 Pack
2000 Pack
Unit Size:
Pack of 1000
Pack of 2000
Description
- Free of detectable DNase, RNase, human DNA
- Non-Pyrogenic
- Two-position vent stopper fulfills two functions:
- Attach lightly for uniform ventilation of the tube contents
- Attache firmly, by pressing in the stopper further, for an airtight closure of the tube
- Graduations and writing area
- Sterile
Specifications
Specifications
| Certifications/Compliance | EN ISO 10993 |
| Color | Natural |
| Capacity (Metric) | 14 mL |
| Material | Polypropylene |
| Disposable | Single-use |
| Quantity | 1000 Pack |
| Sterility | Sterile |
| Graduated | Yes |
| Diameter (Metric) | 18 mm |
| Closure Type | Vent Stopper |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction