missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Cup Sampler

Manufactured from 316 stainless steel. The Cup Sampler enables discrete samples to be easily taken from known heights within the product.

Brand:  Sampling Systems™ 5030A-1500

Product Code. 11940018

  • £282.00 / Each
Estimated Shipment: 08-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Key Features:

  • Single point liquid sampler
  • Simple and easy operation
  • All product contact parts are made from 316L Stainless Steel
  • Variety of lengths and cup sizes available

Operation:

  • Insert the sampler to the required depth.
  • Squeeze handle which pushes the cup away from the lid, allowing the liquid to enter the cup.
  • Once the sample has been taken release the handle and remove from the product.
  • To empty the sampler either tip the sampler whilst squeezing the handle or unscrew the collecting cup.
Specifications

Specifications

Cup Sampler
100 mL
55 mm
Stainless Steel (316)
Reusable
1500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers