missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Ease Solid™ Heavy Duty Modular Rubber Tiles

Cushion Ease Solid™ Heavy Duty Modular Rubber Tiles - Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments.

Brand:  Notrax 556S0033BL

Additional Details : Weight : 12.70000kg

Product Code. 17762208

  • £70.10 / Each
Estimated Shipment: 31-07-2024
to see stock.
Add to basket

Description

Description

  • Heavy-duty rubber tiles of 91 x 91 cm can be easily assembled for coverage of large areas or individual workstations, wall-to-wall or as islands
  • Ergonomic benefit derived from a 19 mm thick worker platform with a closed anti-slip pebble structure surface for maximum anti-fatigue comfort in dry industrial environments
  • Compatible with patented MD Ramp System™ for smart safety bevelling solutions; allow out and inside corners
  • Slip resistance rating R9 according to DIN 51130
Specifications

Specifications

36 in.
Industrial and Commercial Matting
91 cm
Black
Natural Rubber
91 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers