missing translation for 'onlineSavingsMsg'
Learn More

Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat

Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.

Brand:  Notrax 479C0024GY

Additional Details : Weight : 3.40000kg

 View more versions of this product

Product Code. 17762158

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
  • Diamond plate pattern provides traction while allowing easy twist turns
  • The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
  • Slip resistance R10 according to DIN51130 and BG-rule BGR181
  • Tested and certified by the National Floor Safety Institute (NFSI)
  • Featured with RedStop™ slip-resistant backing to prevent mats from shifting
  • Available yellow borders along sides comply with OSHA code 1910-144
  • Bevelled edges on all four sides to minimize risk of tripping
  • UniFusion™ technology engineered to resist in the harshest work environments
Specifications

Specifications

75 ft.
Industrial and Commercial Matting
60 cm
Gray
PVC on Microcellular Vinyl Base
2286 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers