missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat
Notrax Cushion Trax™ Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations.
£77.75 - £465.00
Specifications
Color | Black |
---|---|
Material | PVC on Microcellular Vinyl Base |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||||
17762168
|
Notrax
479S0023BL |
91 cm | 60 cm |
£77.75
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17792168
|
Notrax
479S0035BL |
150 cm | 91 cm |
£242.00
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17722178
|
Notrax
479S303MBL |
300 cm | 91 cm |
£465.00
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
17752158
|
Notrax
479C0024BL |
2286 cm | 60 cm | N/A | N/A | N/A | |||||
17782158
|
Notrax
479C0036BL |
2286 cm | 91 cm | N/A | N/A | N/A | |||||
17712168
|
Notrax
479C0048BL |
2286 cm | 122 cm | N/A | N/A | N/A | |||||
17742168
|
Notrax
479C0060BL |
2286 cm | 152 cm | N/A | N/A | N/A | |||||
Description
- Bestselling anti-fatigue mat with ergonomic benefit derived from 14 mm thick worker platform comprised of a long-wearing top surface laminated onto a resilient microcellular vinyl base for maximum durability, comfort, and insulation from hard floors and vibrations
- Diamond plate pattern provides traction while allowing easy twist turns
- The design and material composition make this the most versatile matting solution for fatigue relief in both static and dynamic working positions
- Slip resistance R10 according to DIN51130 and BG-rule BGR181
- Tested and certified by the National Floor Safety Institute (NFSI)
- Featured with RedStop™ slip-resistant backing to prevent mats from shifting
- Available yellow borders along sides comply with OSHA code 1910-144
- Bevelled edges on all four sides to minimize risk of tripping
- UniFusion™ technology engineered to resist in the harshest work environments
Specifications
Black | |
PVC on Microcellular Vinyl Base | |
Industrial and Commercial Matting |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Notrax Cushion Trax™ Bestselling Anti-Fatigue Mat